Motion
63-190990-12
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 3/4 in Hose ID, Female
MI ITEM #00305271
MFR #63-190990-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Straight Adapter - Brass and Carbon Steel Material, 3/4 in Hose ID, Female
MI ITEM #00305271
MFR #63-190990-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-190990-12 FITTING REUS SAE45
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Straight Adapter
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/4 in
  • Material
    Brass and Carbon Steel
  • Thread Size
    1 1/16-14
  • Compatible Hose Series
    2807, FC465, S-TW
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    1.67 in
  • Length
    2.33 in
  • Overall Length
    2.33 in
  • Manufacturer Catalog Number
    63-190990-12
  • Manufacturer Upc Number
    678146031419
  • UPC_NO
    678146031419
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.59 in
  • Type
    Hose Fitting
  • Height
    1.25 in
  • Angle
    180 °
  • Weight
    1.39 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    1.39 lb
  • End 2 Thread
    1-1/16–14
  • Hose Dash Size
    12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text