Motion
900729-29
900729-29 SUPPORT CLAMP 2.062
MI ITEM #00305273
MFR #900729-29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900729-29 SUPPORT CLAMP 2.062
MI ITEM #00305273
MFR #900729-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900729-29 SUPPORT CLAMP 2.062
  • Furnishes a cleaner installation.
  • The lining will withstand high ambient temperatures.
  • This clamp prevents damage, exposure, and chafing.
  • These lightweight clamps are designed to support hose where long runs are necessary.
  • Vinyl coated.

Specifications

  • Clamp Type
    Hose Clamp
  • Material
    Carbon steel
  • Finish Coating
    Zinc
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Maximum Diameter
    2.062 in
  • Width
    1.000 in
  • Height
    2.810 in
  • Size
    -24 Tubing
  • Features & Benefits
    • Furnishes a cleaner installation. • The lining will withstand high ambient temperatures. • This clamp prevents damage, exposure, and chafing. • These lightweight clamps are designed to support hose where long runs are necessary. • Vinyl coated.
  • Weight
    2.12 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text