Motion
FC3471-08S
Aeroquip FC3471 Series Crimp Hose Fittings Socket
MI ITEM #00305294
MFR #FC3471-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC3471 Series Crimp Hose Fittings Socket
MI ITEM #00305294
MFR #FC3471-08S

Mfr description
FC3471-08S SOCKET
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.12 in
  • Hose Cut-Off Factor
    1.69 in
  • Hose Dash Size
    8
  • Inside Diameter
    0.76 in
  • Length
    1.50 in
  • Outer Diameter
    1.12 in
  • Overall Length
    1.50 in
  • Width
    1.12 in

Details

  • Color
    Dura-Kote
  • Compatible Hose Series
    FC136
  • Connection 1 Short Name
    Compression
  • End 1 Style
    Compression
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    FC3471-08S
  • Material
    Carbon Steel
  • Product Types
    Socket
  • Type
    Hose Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)