Motion
VAE2.A0 2
2-Way Ball Valve - Manually Operated, 2-Way, 4600 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #00305322
MFR #VAE2.A0 2
List Price$745.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 4600 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
MI ITEM #00305322
MFR #VAE2.A0 2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$745.18/each for your price

Overview

Mfr description
VAE2-A0 2' FPTXFPT C.STEEL 4600PSI
  • VAE2 Series ball valves are designed for high-pressure hydraulic applications.
  • Bar stock design (1/4” - 1”), cast steel bodies (1 1/4” - 2”).
  • This full port valve is available in NPT threaded or SAE O-Ring Boss end connections.
  • Valves feature Delrin® seats, blowout-proof stems, and cast steel handles. Operating temperature range: -20° to 175°F.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    4600 psi
  • Port Size
    2 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Media Pressure Rating
    Cold Water - 4600 psi
  • O Ring Material
    Delrin® (POM)
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Steel
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    175 °F
  • Series
    VAE
  • Overall Length
    5.12 in
  • Overall Width
    3.90 in
  • Overall Height
    7.38 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481803070
  • Weight
    9.79 lbs
  • Manufacturer Upc Number
    649848002380
  • UPC_NO
    649848002380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought