Motion
2018-4-6S
Straight Adapter - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
MI ITEM #00305325
MFR #2018-4-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid
MI ITEM #00305325
MFR #2018-4-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2018-4-6S ADAPTER
  • Available in Stainless Steel type 316
  • Broad selection of styles and sizes
  • Interchangeable with all sources
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Zinc plated
  • Good resistance to vibration

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female JIC 37° Flare Swivel
  • Both Ends Gender Type
    Female to Female
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/4 NPTF, 3/8 JIC 37°
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel
  • Inside Diameter
    0.28 in
  • Description Keyword
    3/8 in Female JIC 37° Flare Swivel x 1/4 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought