Specifications
Dimensions
- Inside Diameter0.7300 in | 18.54 mm
- Outside Diameter0.8700 in | 22.098 mm
Details
- Accessory TypeO-Ring
- Item TypeO-Ring
- MaterialNeoprene
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)