1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS AEROQUIP LLC
22008-12
DANFOSS AEROQUIP LLC O-Ring - O-Ring
MI ITEM #
00305329
MFR #
22008-12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Parts and Accessories
DANFOSS AEROQUIP LLC 22008-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC
22008-12
DANFOSS AEROQUIP LLC O-Ring - O-Ring
MI ITEM #
00305329
MFR #
22008-12
Mfr description
22008-12 FITTING
Eaton service component
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
1.260 in
Inside Diameter
1.010 in
Length
0.060 in
Outside Diameter
1.260 in
Thickness
0.062 in
Weight
0.01 lb
Width
1.260 in
Details
Accessory Type
O-Ring
Item Type
O-Rings and Gaskets
Material
Neoprene
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items