Motion
70-100-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3 NPT Port, Cast Bronze Body, Lever Handle
Mi Item #00305374
MFR #70-100-01
Price$1,652.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3 NPT Port, Cast Bronze Body, Lever Handle
Mi Item #00305374
MFR #70-100-01

Mfr description
70-100-01 3" BRONZE VALVE
  • Threaded, 600 psig WOG, Cold Non-Shock. 150 psig Saturated Steam. (See referenced P/T charts)
  • Vacuum Service to 29 inches Hg.
  • Federal Specification: WW-V-35C, Type: II, Composition: BZ, Style: 3.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,652.30/each

Specifications

Dimensions

  • Overall Length
    6.75 in
  • Port Size
    3 NPT
  • Weight
    18.60 lbs

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Cast Bronze
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Max Operating Temperature
    450 °F
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    70-100
  • Standards
    MSS SP-110 Compliant
  • Stem Material
    B16 Brass
  • Stem Seal Material
    MPTFE
  • Temperature Range
    -20 to 500 °F
  • Type
    Ball Valve
  • UPC_NO
    670750647741
  • Valve Body Material
    Cast Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)