Motion
VME2.A90E 3/8
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, Gull Wing Tee Handle
MI ITEM #00305380
MFR #VME2.A90E 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, Gull Wing Tee Handle
MI ITEM #00305380
MFR #VME2.A90E 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VME2-A90E 3/8" 2000PSI CWP RTFE
  • VME1 Series 2-piece ball valves are a great choice for lower to medium pressure general hydraulic and petroleum shut-off needs.
  • Valves are two-piece bar stock construction with corrosion-resistant phosphate coated bodies and NPT threaded connections in full and standard port design.
  • Built strong and designed to last longer than lightweight imports.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    2000 psi
  • Port Size
    3/8 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Gull Wing Tee Handle
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 2000 psi
  • Body Seal Material
    RTFE
  • O Ring Material
    RTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Steel
  • Stem Material
    Nickel Plated Steel
  • Seat Material
    RTFE
  • Valve Body Material
    Carbon Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    425 °F
  • Series
    VME2
  • Overall Length
    2.00 in
  • Surface Finish
    Zinc Phosphate
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848005879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text