Motion
VME1.A90E 3/4
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, Gull Wing Tee Handle
Mi Item #00305388
MFR #VME1.A90E 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, Inline Threaded, Carbon Steel Body, Gull Wing Tee Handle
Mi Item #00305388
MFR #VME1.A90E 3/4

Mfr description
VME1-A9-0E 3/4" 2000PSI CWP RTFE TEE
  • VME1 Series 2-piece ball valves are a great choice for lower to medium pressure general hydraulic and petroleum shut-off needs.
  • Valves are two-piece bar stock construction with corrosion-resistant phosphate coated bodies and NPT threaded connections in full and standard port design.
  • Built strong and designed to last longer than lightweight imports.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.90 in
  • Port Size
    3/4 NPT

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Steel
  • Body Material
    Carbon Steel
  • Body Seal Material
    RTFE
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Gull Wing Tee Handle
  • Harmonization Code
    8481803070
  • Max Operating Temperature
    425 °F
  • Maximum Operating Pressure
    2000 psi
  • Media Pressure Rating
    Cold Water - 2000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RTFE
  • Porting Style
    Standard Port
  • Seat Material
    RTFE
  • Series
    VME1
  • Stem Material
    Nickel Plated Steel
  • Surface Finish
    Zinc Phosphate
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)