Motion
82-101-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/4 NPT Port, B584-C84400 Bronze Body, Lever Handle
MI ITEM #00305440
MFR #82-101-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/4 NPT Port, B584-C84400 Bronze Body, Lever Handle
MI ITEM #00305440
MFR #82-101-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82-101-01 1/4 BRONZE VALVE
  • Threaded, 82-100 & 82-140: 600 psig, CWP,150 psig. SWP. 82A-140: 400 psig. CWP, 150 psig.
  • SWP Vacuum Service to 29 inches Hg.
  • Federal Specification: WW-V-35C, Type: II, Composition: BZ, Style: 1.
  • MSS SP-110; Ball Valve Threaded, Socket-Welding, Solder Joint, Grooved and Flared Ends.
  • CRN: OC10908.5C

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1/4 NPT
  • Body Material
    B584-C84400 Bronze
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    3 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • O Ring Material
    RPTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    Chrome Plated Bronze
  • Stem Material
    Chrome Plated Bronze
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Mounting Type
    Inline Threaded
  • Series
    82-100
  • Standards
    MSS SP-110
  • Overall Length
    2.56 in
  • Overall Width
    1.60 in
  • Weight
    1.02 lbs
  • UPC_NO
    670750720116
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text