Motion
82-102-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/8 NPT Port, B584-C84400 Bronze Body, Lever Handle
Mi Item #00305446
MFR #82-102-01
Price$147.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 3/8 NPT Port, B584-C84400 Bronze Body, Lever Handle
Mi Item #00305446
MFR #82-102-01

Mfr description
82-102-01 3/8 BRONZE VALVE
  • Threaded, 82-100 & 82-140: 600 psig, CWP,150 psig. SWP. 82A-140: 400 psig. CWP, 150 psig.
  • SWP Vacuum Service to 29 inches Hg.
  • Federal Specification: WW-V-35C, Type: II, Composition: BZ, Style: 1.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.80/each

Specifications

Dimensions

  • Overall Length
    2.56 in
  • Overall Width
    1.60 in
  • Port Size
    3/8 NPT
  • Weight
    1.02 lbs

Details

  • Ball Material
    Chrome Plated Bronze
  • Body Material
    B584-C84400 Bronze
  • Body Seal Material
    RPTFE
  • Body Style
    3 Piece
  • Connection Type
    Female Thread Conical (NPT)
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Maximum Operating Pressure
    600 psi
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    RPTFE
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    82-100
  • Standards
    MSS SP-110
  • Stem Material
    Chrome Plated Bronze
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750720338
  • Valve Body Material
    Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)