Motion
VAE2.A0 3/8
2-Way Ball Valve - Manually Operated, 2-Way, 7000 psi Max, 3/8 NPT Port, Carbon Steel Body, Lever Handle
Mi Item #00305475
MFR #VAE2.A0 3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 7000 psi Max, 3/8 NPT Port, Carbon Steel Body, Lever Handle
Mi Item #00305475
MFR #VAE2.A0 3/8

Mfr description
VAE2-A0 3/8" FPTXFPT C.STEEL 7000PSI
  • VAE2 Series ball valves are designed for high-pressure hydraulic applications.
  • Bar stock design (1/4” - 1”), cast steel bodies (1 1/4” - 2”).
  • This full port valve is available in NPT threaded or SAE O-Ring Boss end connections.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.68 in
  • Overall Length
    2.87 in
  • Overall Width
    1.18 in
  • Port Size
    3/8 NPT
  • Valve Size
    3/8 in
  • Weight
    0.95 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Steel
  • Body Material
    Carbon Steel
  • Body Style
    3 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Zinc (Die-Cast)
  • Handle Style
    Lever Handle
  • Handle Type
    Lever
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848002403
  • Max Operating Temperature
    175 °F
  • Maximum Operating Pressure
    7000 psi
  • Media Pressure Rating
    Cold Water - 7000 psi
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    Delrin® (POM)
  • Options
    Lockout Kit Available
  • Porting Style
    Full
  • Product Types
    High Pressure Valve
  • Seat Material
    Delrin (POM)
  • Series
    VAE
  • Stem Material
    Nickel Plated Steel
  • Temperature Range
    175 °F
  • Thread Type
    FNPT
  • Type
    High Pressure Valve
  • UPC_NO
    649848002403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)