Motion
82-148-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #00305482
MFR #82-148-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, Inline Threaded, Stainless Steel Body, Lever Handle
MI ITEM #00305482
MFR #82-148-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82-148-01 2" BRONZE VALVE
  • Dezincification Resistant Bronze Body
  • Adjustable Packing Gland
  • Blowout Proof Stem Design
  • Premium RPTFE Seats and Seals
  • Full Port Ball Configuration in all Sizes
  • 100% Factory Tested
  • Made in USA

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    2 NPT
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Body Style
    3 Piece
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • O Ring Material
    RPTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Mounting Type
    Inline Threaded
  • Series
    82-100
  • Standards
    MSS SP-110
  • Overall Length
    6.03 in
  • Overall Width
    3.87 in
  • Weight
    14.37 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text