Motion
VMA2.A90A 1/4
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #00305528
MFR #VMA2.A90A 1/4
Your Price$94.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1/4 NPT Port, Bronze Body, Lever Handle
MI ITEM #00305528
MFR #VMA2.A90A 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.37/each(List $108.53)

Overview

Mfr description
VMA2-A90A 1/4" FPTXFPT 600PSI CWP RTFE
  • VMA Series ball valves offer maximum strength, durability, and maintenance-free operation all in one package!
  • Industrial two-piece bronze valves are precision machined and designed to outlast lightweight competitors.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1/4 NPT
  • Body Material
    Bronze
  • Handle Style
    Lever Handle
  • Number Of Ports
    2
  • Porting Style
    Standard
  • Thread Type
    FNPT
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi
  • Product Types
    Screwed Body Valve
  • End Connections
    FNPT
  • O Ring Material
    PTFE
  • Handle Material
    Steel
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RTFE
  • Valve Size
    1/4 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    VMA
  • Options
    Latching Lockout Handle Kit (Op), Stainless Steel Ball And Stem (Oa)
  • Overall Length
    1.97 in
  • Overall Height
    2.36 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481801085
  • Weight
    0.53 lbs
  • Manufacturer Upc Number
    649848003882
  • UPC_NO
    649848003882
  • Manufacturer Product Page
  • Type
    Screwed Body Valve
  • Handle Type
    Lever
  • Temperature Range
    -20 to 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text