Motion
87A-10A-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 275 psi Max, Inline Flanged, Stainless Steel Body, Lever Handle
MI ITEM #00305823
MFR #87A-10A-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 275 psi Max, Inline Flanged, Stainless Steel Body, Lever Handle
MI ITEM #00305823
MFR #87A-10A-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
87A-10A-01 S.S. BALL VALVE

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    275 psi
  • Port Size
    4 ANSI Flange 150#
  • Body Material
    Stainless Steel
  • Handle Style
    Lever Handle
  • Locking Device
    Locking Plate
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Steam - 150 psi
  • Flange Material
    Stainless Steel
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    PTFE
  • O Ring Material
    RPTFE
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Stainless Steel
  • Mounting Type
    Inline Flanged
  • Series
    87A-100
  • Overall Length
    9.0000 in
  • Weight
    73.00 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text