Motion
87A-108-01
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 275 psi Max, 2 ANSI Flange 150# Port, Stainless Steel Body, Lever Handle
Mi Item #00305835
MFR #87A-108-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 275 psi Max, 2 ANSI Flange 150# Port, Stainless Steel Body, Lever Handle
Mi Item #00305835
MFR #87A-108-01

Mfr description
87A-108-01 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.0000 in
  • Port Size
    2 ANSI Flange 150#
  • Weight
    18.00 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Seal Material
    RPTFE
  • Body Style
    1 Piece
  • Connection Type
    Flange
  • Control Type
    Manually Operated
  • Flange Material
    Stainless Steel
  • Flow Direction
    2-Way
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Locking Device
    Locking Plate
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    275 psi
  • Media Pressure Rating
    Steam - 150 psi
  • Mounting Type
    Inline Flanged
  • O Ring Material
    RPTFE
  • Porting Style
    Standard Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    87A-100
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    PTFE
  • Type
    Ball Valve
  • UPC_NO
    670750908910
  • Valve Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)