Motion
86R-107-01
Apollo® Ball Valve - Manually Operated, 800 psi Max, 1-1/2 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #00305930
MFR #86R-107-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Ball Valve - Manually Operated, 800 psi Max, 1-1/2 NPT Port, Stainless Steel Body, Lever Handle
Mi Item #00305930
MFR #86R-107-01

Mfr description
86R-107-01 SS VALVE
  • Multi-piece packing set
  • ISO 5211 mounting pad
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5.18 in
  • Port Size
    1-1/2 NPT
  • Weight
    7.54 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    Stainless Steel
  • Body Style
    3 Piece
  • Control Type
    Manually Operated
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    800 psi
  • Media Pressure Rating
    Cold Water - 800 psi, Steam - 150 psi
  • Mounting Type
    Inline Threaded
  • Options
    ISO 5211 mounting pad
  • Porting Style
    Full Port
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Series
    86R-100
  • Standards
    MSS SP-110 Compliant, Meets NACE MR0175 (2000) & MR0103 (2012)
  • Stem Material
    A276-316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Type
    Ball Valve
  • UPC_NO
    670750249204
  • Valve Body Material
    CF8M Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)