Specifications
Dimensions
- Overall Length6.03 in
- Port Size2 NPT
- Weight12.42 lbs
Details
- Ball Material316 Stainless Steel
- Body MaterialStainless Steel
- Body Style3 Piece
- Control TypeManually Operated
- Handle MaterialStainless Steel w/ Vinyl Grip
- Handle StyleLever Handle
- Manufacturer Product Page
- Maximum Operating Pressure800 psi
- Media Pressure RatingCold Water - 800 psi, Steam - 150 psi
- Mounting TypeInline Threaded
- OptionsISO 5211 mounting pad
- Porting StyleFull Port
- Product TypesBall Valve
- Seat MaterialRPTFE
- Series86R-200
- StandardsMSS SP-110 Compliant, Meets NACE MR0175 (2000) & MR0103 (2012)
- Stem MaterialA276-316 Stainless Steel
- Stem Seal MaterialMPTFE
- TypeBall Valve
- UPC_NO670750253577
- Valve Body MaterialCF8M Stainless Steel
Overview
Mfr description
86R-208-01 VALVE
- Multi-piece packing set
- ISO 5211 mounting pad
- Blowout-proof stem design
- In-line repairable
- Adjustable packing gland
- Investment cast components
- Reinforced seats and seals
- Full port configuration