Motion
VMH2.A9JP 1/4
2-Way Safety Exhaust Ball Valve - Manually Operated, 2-Way, 200 psi Max, 1/4 NPT Port, Brass Body, Lever Handle
Mi Item #00305985
MFR #VMH2.A9JP 1/4
Price$49.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Safety Exhaust Ball Valve - Manually Operated, 2-Way, 200 psi Max, 1/4 NPT Port, Brass Body, Lever Handle
Mi Item #00305985
MFR #VMH2.A9JP 1/4

Mfr description
VMH2-A9JP 1/4" SAFETY EXH 200CWP L.O.HND
  • VMH Exhaust Series ball valves automatically vent residual air on the downstream side when closed.
  • Tamper-resistant lockout/tag-out design for additional safety and security.
  • Available in FNPT X FNPT or Threaded exhaust port for mounting mufflers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.19/each

Specifications

Dimensions

  • Overall Height
    2.44 in
  • Overall Length
    1.77 in
  • Port Size
    1/4 NPT
  • Valve Size
    1/4 in
  • Weight
    0.31 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Steel
  • Handle Style
    Lever Handle
  • Handle Type
    Locking OSHA
  • Harmonization Code
    8481801085
  • Locking Device
    Pad-Locking Device
  • Manufacturer Upc Number
    649848007958
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    200 psi
  • Media Pressure Rating
    Cold Water - 200 psi
  • Min Operating Temperature
    40 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    PTFE
  • Options
    Exhaust Tubing (Pn. Av.Xt1) For Directing Exhaust Air, Condensation And Contaminants To An Appropriate Location, Multiple Lockout Clasp (Pn. Av.Lc1) Works In Association With Osha Lockout/Tag-Out Regulation For Multiple Operator Lockout, Threaded Muffler Air Silencer Available (Pn. Av.M1) For Noise Reduction And Operator Shielding From Airline Contaminants.
  • Porting Style
    Full Exhausting
  • Product Types
    Screwed Body Valve
  • Seat Material
    RTFE
  • Series
    VMH Exhaust
  • Stem Material
    Nickel Plated Brass
  • Temperature Range
    40 to 140 °F
  • Thread Type
    FNPT
  • Type
    Screwed Body Valve
  • UPC_NO
    649848007958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)