Motion
IBV125
Ball Valve - 1500 psi Max, 2-1/2 in Port, Carbon Steel Body
MI ITEM #00306005
MFR #IBV125
Price$242.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1500 psi Max, 2-1/2 in Port, Carbon Steel Body
MI ITEM #00306005
MFR #IBV125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.97/each

Specifications

Dimensions

  • Port Size
    2-1/2 in
  • Weight
    2.18 lbs

Details

  • Application
    Water | Oil and Gas in hose or pipe lines
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    1500 psi
  • Porting Style
    Standard Port
  • Pressure Rating
    1500 psi
  • Product Types
    Ball Valve
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve

Overview

Mfr description
IBV-125 BALL VALVE
  • For control of air, water, oil and gas in hose or pipe lines
  • Pressure rating: 150 psi saturated steam
  • Carbon steel body
  • Chromium-plated ball
  • RPTFE seat and seal
  • Blow-out proof stem
  • Adjustable packing gland
  • Female NPT x female NPT
  • Manufacturer: Dixon Valve & Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text