Motion
IBV150
2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 1-1/2 NPT Port, Steel Body, Lever Handle
Mi Item #00306010
MFR #IBV150
Price$281.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 1-1/2 NPT Port, Steel Body, Lever Handle
Mi Item #00306010
MFR #IBV150

Mfr description
IBV-150 BALL VALVE
  • 2 way valve
  • Housing material - carbon
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.75/each

Specifications

Dimensions

  • Port Size
    1-1/2 NPT
  • Weight
    3.52 lbs

Details

  • Application
    For control of air, water, oil and gas in hose or pipe lines, for other services.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Steel
  • Body Seal Material
    RPTFE
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Maximum Operating Pressure
    1500 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Porting Style
    Standard Port
  • Pressure Rating
    1500 psi
  • Product Types
    Ball Valve
  • Seat Material
    RPTFE
  • Thread Type
    Female NPT x Female NPT
  • Type
    Ball Valve
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)