Motion
VME1.A9 1 1/2
2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 1-1/2 NPT Port, Carbon Steel Body, Lever Handle
MI ITEM #00306011
MFR #VME1.A9 1 1/2
Your Price$197.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 1500 psi Max, 1-1/2 NPT Port, Carbon Steel Body, Lever Handle
MI ITEM #00306011
MFR #VME1.A9 1 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$197.33/each(List $226.92)

Overview

Mfr description
VME1-A9 1 1/2" 1500PSI CWP RTFE SEATS
  • VME1 Series 2-piece ball valves are a great choice for lower to medium pressure general hydraulic and petroleum shut-off needs.
  • Valves are two-piece bar stock construction with corrosion-resistant phosphate coated bodies and NPT threaded connections in full and standard port design.
  • Built strong and designed to last longer than lightweight imports.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    1500 psi
  • Port Size
    1-1/2 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    Lever Handle
  • Number Of Ports
    2
  • Porting Style
    Standard Port
  • Thread Type
    FNPT
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 1500 psi
  • Product Types
    Screwed Body Valve
  • Body Seal Material
    RTFE
  • End Connections
    FNPT
  • O Ring Material
    RTFE
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Steel
  • Stem Material
    Nickel Plated Steel
  • Seat Material
    RTFE
  • Valve Body Material
    Carbon Steel
  • Valve Size
    1-1/2 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    425 °F
  • Series
    VME1
  • Options
    Gull Wing Tee Handle (Oe), Latching Lockout Handle Kit (Op), Oval Handle (Oq), Stainless Steel Ball And Stem (Oa)
  • Overall Length
    4.65 in
  • Overall Height
    4.32 in
  • Surface Finish
    Zinc Phosphate
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481803070
  • Weight
    4.50 lbs
  • Manufacturer Upc Number
    649848004674
  • UPC_NO
    649848004674
  • Type
    Screwed Body Valve
  • Handle Type
    Lever
  • Temperature Range
    -20 to 425 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text