Motion
73A10801
1-1/4 in FNPT Carbon Steel Ball Valve Inline
MI ITEM #00306014
MFR #73A10801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 in FNPT Carbon Steel Ball Valve Inline
MI ITEM #00306014
MFR #73A10801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73A-108-01 2" CARBON STEEL VALVE
  • Forged construction
  • Raised handle stops
  • Blow-out-proof stem design
  • Adjustable packing gland
  • Vacuum service to 29” Hg
  • Zinc phosphate corrosion protection
  • Fire safe to API 607 (-24)
  • AAR approved #E999032
  • MSS SP-110 Compliant

Specifications

  • Connection
    Threaded
  • Body Material
    Carbon Steel
  • Handle Style
    Lever
  • Porting Style
    Standard Port
  • Body Style
    Inline
  • Flow Coefficient Cv Flow Factor Kv
    108 Cv
  • Standards Met
    MSS-SP-110, A108
  • Media Pressure Rating
    Cold Water - 1500 psi, Steam - 150 psi
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • Handle Material
    Zinc Plated Steel with Vinyl Grip
  • Ball Material
    Chrome Plated Carbon Steel
  • Stem Material
    Carbon Steel Melonite
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Valve Size
    2 NPT
  • Overall Length
    10.48 in
  • Weight
    8.03 lbs
  • Manufacturer Product Page
  • Pipe Size
    2 in
  • Compliance Specifications
    ISO 9001
  • Connection Type
    FNPT x FNPT
  • Handle Type
    Lever
  • Max Pressure
    1500 psi CWP
  • Maximum Steam Pressure
    150 PSI WSP
  • Stem Type
    Blowout Proof
  • Temperature Range
    20 to 450 °F
  • Valve Structure
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text