Motion
73A-144-01A
Apollo® 2-Way Ball Valve - Lever Handle
Mi Item #00306081
MFR #73A-144-01A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Lever Handle
Mi Item #00306081
MFR #73A-144-01A

Mfr description
73A-144-01 3/4 CARBON STEEL VALVE
  • Forged construction
  • Raised handle stops
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Valve Size
    3/4 NPT
  • Weight
    1.58 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Seal Material
    RPTFE
  • Flow Coefficient Cv Flow Factor Kv
    30 Cv
  • Handle Material
    304 Stainless Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Porting Style
    Standard Port
  • Seat Material
    RPTFE
  • Standards Met
    MSS SP-110 Compliant, AAR Approved #E999032
  • Stem Material
    316 Stainless Steel
  • Stem Seal Material
    MPTFE
  • Valve Body Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)