Motion
L352W
Modular Air Lubricator - 1/4 NPT Port Size, Metal Bowl, 16 cfm Max Flow
MI ITEM #00306086
MFR #L352W
Your Price$113.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 1/4 NPT Port Size, Metal Bowl, 16 cfm Max Flow
MI ITEM #00306086
MFR #L352W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.07/each(List $130.02)

Overview

Mfr description
L352W LUBRICATOR

Specifications

  • Port Size
    1/4 NPT
  • Bowl Material
    Metal
  • Maximum Flow Rate
    16 cfm
  • Bowl Capacity
    5.00 oz
  • Bowl Options
    Sight Glass
  • Maximum Operating Pressure
    200 psi
  • Operating Temperature Range
    40 to 175 °F
  • Min Operating Temperature
    40 °F
  • Max Operating Temperature
    175 °F
  • Overall Length
    2.75 in
  • Overall Height
    7.00 in
  • Lubricator Type
    Standard Arrowfog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text