Motion
80031

NYCOIL
80031

2-Way Ball Valve - Manually Operated, 2-Way, 250 psi Max, Inline Threaded, Brass Body, Offset Handle
Mi Item #00306108
MFR #80031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NYCOIL
80031

2-Way Ball Valve - Manually Operated, 2-Way, 250 psi Max, Inline Threaded, Brass Body, Offset Handle
Mi Item #00306108
MFR #80031

Mfr description
80031 BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.47 in
  • Overall Length
    2.03 in
  • Port Size
    3/8 NPT

Details

  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Zinc Plated (Chromate Finish) w/ Vinyl Grip
  • Handle Style
    Offset Handle
  • Locking Device
    Lockout Device
  • Max Operating Temperature
    350 °F
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    0 °F
  • Mounting Type
    Inline Threaded
  • Options
    Exhaust Port (10-32 UNF)
  • Porting Style
    Full Port
  • Seat Material
    Reinforced PTFE
  • Standards
    O.S.H.A. Standard 1910.147
  • Stem Material
    Brass
  • Stem Seal Material
    Reinforced PTFE
  • Valve Body Material
    Forged Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)