Motion
70-104-10
Apollo® Valves Ball Valve - 600 psi Max, 3/4 in Port, Bronze Body, Lever
MI ITEM #00306117
MFR #70-104-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® Valves Ball Valve - 600 psi Max, 3/4 in Port, Bronze Body, Lever
MI ITEM #00306117
MFR #70-104-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70-104-10 3/4 BALL VALVE
  • Two piece bronze body
  • Reinforced seats
  • Blowout proof stem design
  • Adjustable packing gland
  • SS lever & nut (-10)
  • Vacuum service to 29 inches Hg
  • MSS SP-110 compliant

Specifications

  • Connection
    Threaded
  • Maximum Operating Pressure
    600 psi
  • Port Size
    3/4 in
  • Body Material
    Bronze
  • Handle Style
    Lever
  • Locking Device
    Stainless Steel Latch-Lock Lever & Nut
  • Porting Style
    Standard Port
  • Flow Coefficient Cv Flow Factor Kv
    30 Cv
  • Media Pressure Rating
    Cold Water - 600 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Stem Seal Material
    MPTFE
  • Handle Material
    Stainless Steel
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    B16 Brass
  • Seat Material
    RPTFE
  • Valve Body Material
    Bronze
  • Valve Size
    3/4 NPT
  • Min Operating Temperature
    -20 °F
  • Max Operating Temperature
    500 °F
  • Series
    70-100
  • Weight
    1.39 lbs
  • UPC_NO
    670750652219
  • Manufacturer Product Page
  • Material
    Cast Bronze
  • Type
    Ball Valve
  • For Use With
    Apollo Double Check Valve Backflow Preventers
  • Connection Type
    Female Thread Conical (NPT)
  • Temperature Range
    -20 to 500 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text