Motion
VAE2.N0 1
2-Way Ball Valve - Manually Operated, 2-Way, 4600 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
Mi Item #00306143
MFR #VAE2.N0 1
Price$259.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 4600 psi Max, Inline Threaded, Carbon Steel Body, Lever Handle
Mi Item #00306143
MFR #VAE2.N0 1

Mfr description
VAE2-N0 1" SAE ORB C.STEEL 4600PSI
  • VAE2 Series ball valves are designed for high-pressure hydraulic applications
  • Bar stock design (1/4” - 1”), cast steel bodies (1 1/4” - 2”)
  • This full port valve is available in NPT threaded or SAE O-Ring Boss end connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.04/each

Specifications

Dimensions

  • Overall Height
    4.86 in
  • Overall Length
    4.45 in
  • Overall Width
    2.17 in
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Weight
    4.69 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Steel
  • Body Material
    Carbon Steel
  • Body Style
    "[delete]"
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • Flow Direction
    2-Way
  • Handle Material
    Cast Steel
  • Handle Style
    Lever Handle
  • Harmonization Code
    8481803070
  • Manufacturer Upc Number
    649848002410
  • Max Operating Temperature
    175 °F
  • Maximum Operating Pressure
    4600 psi
  • Media Pressure Rating
    Cold Water - 4600 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Delrin® (POM)
  • Porting Style
    Full Port
  • Series
    VAE
  • UPC_NO
    649848002410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)