Motion
BBV100LV
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1 NPT Port, Bronze Body, Offset Handle
MI ITEM #00306169
MFR #BBV100LV
Your Price$119.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 600 psi Max, 1 NPT Port, Bronze Body, Offset Handle
MI ITEM #00306169
MFR #BBV100LV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$119.88/each(List $173.82)

Overview

Mfr description
BBV100LV 1 VENTED & LOCK VALVE

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1 NPT
  • Body Material
    Bronze
  • Handle Style
    Offset Handle
  • Locking Device
    Sliding Lock
  • Porting Style
    Standard Port
  • Thread Type
    Female NPT x Female NPT
  • Media Pressure Rating
    Steam - 150 psi
  • Product Types
    Ball Valve
  • Ball Material
    Chrome Plated Brass
  • Seat Material
    RTFE
  • Valve Body Material
    Brass
  • Min Operating Temperature
    50 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    200 °F
  • Series
    BBV-LV
  • Application
    For air service only.
  • Weight
    1.71 lbs
  • Manufacturer Product Page
  • Material
    Bronze
  • Pressure Rating
    0 to 125 psi
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text