Motion
VNH3.AM 1/4
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 1/4 NPT Port, Chorme Plated Brass Body, Wing Handle
Mi Item #00306186
MFR #VNH3.AM 1/4
Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 450 psi Max, 1/4 NPT Port, Chorme Plated Brass Body, Wing Handle
Mi Item #00306186
MFR #VNH3.AM 1/4

Mfr description
VNH3-AM 1/4" 450 CWP FPT X FPT PTFE
  • VNH Series mini ball valves are for small line fluid and gas control applications.
  • Industrial quality, one-piece brass bar stock design chrome plated for corrosion resistance.
  • Multi-directional operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.53/each

Specifications

Dimensions

  • Overall Length
    1.71 in
  • Port Size
    1/4 NPT
  • Valve Size
    1/4 in
  • Weight
    0.23 lbs

Details

  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Chorme Plated Brass
  • Body Style
    1 Piece
  • Control Type
    Manually Operated
  • ECCN
    EAR99
  • End Connections
    FNPT
  • Flow Direction
    2-Way
  • Handle Material
    Nylon
  • Handle Style
    Wing Handle
  • Handle Type
    Wing
  • Harmonization Code
    8481801085
  • Manufacturer Upc Number
    649848009044
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    450 psi
  • Media Pressure Rating
    Cold Water - 450 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Inline Threaded
  • Number Of Ports
    2
  • O Ring Material
    Viton®
  • Options
    Available In Fxf Or Mxf Threads
  • Porting Style
    Reduced
  • Product Types
    Mini Valve
  • Seat Material
    PTFE
  • Series
    VNH
  • Stem Material
    Brass
  • Temperature Range
    -4 to 200 °F
  • Thread Type
    FNPT
  • Type
    Mini Valve
  • UPC_NO
    649848009044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)