Motion
FF1852T0604S
Straight Adapter - 3/8 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
Mi Item #00306424
MFR #FF1852T0604S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 3/8 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring, Steel
Mi Item #00306424
MFR #FF1852T0604S

Mfr description
FF1852T-06-04S ADAPTER
  • Replacement o-rings offered
  • Wide variety of sizes
  • O-ring included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR, 1/4 FFOR
  • End 2 Size
    1/4 in
  • End 2 Size Type
    3/8 FFOR, 1/4 FFOR
  • Inside Diameter
    0.378 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 1/4 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    7/16–20
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)