Motion
FF1852T0806S
Straight Adapter - 1/2 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring, Steel
MI ITEM #00306426
MFR #FF1852T0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring, Steel
MI ITEM #00306426
MFR #FF1852T0806S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1852T0806S ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • End 1 Size
    1/2 in
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Size
    3/8 in
  • End 1 Size Type
    1/2 FFOR, 3/8 FFOR
  • End 2 Thread
    11/16–16
  • End 2 Size Type
    1/2 FFOR, 3/8 FFOR
  • Material
    Steel
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought