Overview
Mfr description
FF1852T1008S ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale ORS®
- End 1 Size5/8 in
- End 2 StyleMale O-Ring Boss
- End 2 Size1/2 in
- End 2 Thread(SAE) 3/4–16
- Both Ends Style/TypeCompression to Male O-Ring Boss
- MaterialSteel
- Description Keyword5/8 in Male ORS® x 1/2 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data