Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 FFOR
- End 2 Size3/4 in
- End 2 Size Type3/4 FFOR
- Inside Diameter0.812 in
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- Description Keyword3/4 in Male Flat Face O-Ring x 3/4 in Male Flat Face O-Ring
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-3/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Thread1-3/16–12
- MaterialSteel
Overview
Mfr description
FF1852T1212S ADAPTER
- Replacement o-rings offered
- Wide variety of sizes
- O-ring included
- Trivalent Zinc plated