Motion
FF1868T0806S
90° Elbow - 1/2 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss, Steel
Mi Item #00306435
MFR #FF1868T0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss, Steel
Mi Item #00306435
MFR #FF1868T0806S

Mfr description
FF1868T0806S ADAPTER
  • Excellent vibration resistance
  • Tubing is brazed for permanent leakproof connections.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 FFOR, 3/8 ORB
  • End 2 Size
    3/8 in
  • End 2 Size Type
    1/2 FFOR, 3/8 ORB
  • Inside Diameter
    0.378 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
  • Description Keyword
    1/2 in Male Flat Face O-Ring x 3/8 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    13/16–16
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 9/16–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)