Overview
Mfr description
FF1868T1212S ADAPTER
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale ORS®
- End 1 Size3/4 in
- End 2 StyleMale O-Ring Boss
- End 2 Size3/4 in
- End 2 Thread(SAE) 1-1/16–12
- Both Ends Style/TypeCompression to Male O-Ring Boss
- MaterialSteel
- Description Keyword3/4 in Male ORS® x 3/4 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data