Motion
FF2031T0404S
USA Sealing Straight Adapter - 1/4 in Male ORS® Compression x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00306441
MFR #FF2031T0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Male ORS® Compression x 1/4 in Male Pipe Rigid, Steel
MI ITEM #00306441
MFR #FF2031T0404S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/4 in Male ORS® Compression x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male ORS® Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel

Overview

Mfr description
FF2031T0404S ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought