Motion
FF2031T0604S
USA Sealing Straight Adapter - 3/8 in Male ORS® Compression x 1/4 in Male Pipe Rigid, Steel
Mi Item #00306442
MFR #FF2031T0604S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/8 in Male ORS® Compression x 1/4 in Male Pipe Rigid, Steel
Mi Item #00306442
MFR #FF2031T0604S

Mfr description
FF2031T0604S ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/8 in Male ORS® Compression x 1/4 in Male Pipe Rigid
  • End 1 Style
    Male ORS® Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)