Motion
FF1852T1210S
USA Sealing Straight Adapter - 3/4 in Male ORS® x 5/8 in Male O-Ring Boss, Steel
Mi Item #00306471
MFR #FF1852T1210S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/4 in Male ORS® x 5/8 in Male O-Ring Boss, Steel
Mi Item #00306471
MFR #FF1852T1210S

Mfr description
FF1852T1210S ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    5/8 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Description Keyword
    3/4 in Male ORS® x 5/8 in Male O-Ring Boss
  • End 1 Style
    Male ORS®
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)