Motion
FF9863-08S
USA Sealing Compression Nut Cap - 1/2 in Tube, Steel
MI ITEM #00306486
MFR #FF9863-08S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Nut Cap - 1/2 in Tube, Steel
MI ITEM #00306486
MFR #FF9863-08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9863-08S FITTING

Specifications

  • Adapter Type
    Compression Nut Cap
  • Tube Size
    1/2 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought