Motion
FF9863-16S
Cap - 1 in Female Pipe Rigid, (NPTF) 1–11-1/2 Thread, Steel
MI ITEM #00306490
MFR #FF9863-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 1 in Female Pipe Rigid, (NPTF) 1–11-1/2 Thread, Steel
MI ITEM #00306490
MFR #FF9863-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9863-16S FITTING

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Female Pipe Rigid
  • End 1 Size
    1 in
  • End 1 Thread
    (NPTF) 1–11-1/2
  • Material
    Steel
  • Description Keyword
    1 in Female Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text