Motion
FF1852T2020S
USA Sealing Straight Adapter - 1-1/4 in Male ORS® Compression x 1-1/4 in Male O-Ring Boss, Steel
MI ITEM #00306499
MFR #FF1852T2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1-1/4 in Male ORS® Compression x 1-1/4 in Male O-Ring Boss, Steel
MI ITEM #00306499
MFR #FF1852T2020S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male O-Ring Boss
  • Description Keyword
    1-1/4 in Male ORS® Compression x 1-1/4 in Male O-Ring Boss
  • End 1 Style
    Male ORS® Compression
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-5/8–12
  • Material
    Steel

Overview

Mfr description
FF1852T2020S ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought