Motion
FF1868T1210S
90° Elbow - 3/4 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
MI ITEM #00306516
MFR #FF1868T1210S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 3/4 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss, Steel
MI ITEM #00306516
MFR #FF1868T1210S

Mfr description
FF1868T1210S ADAPTER
  • Tubing is brazed for permanent leakproof connections
  • Excellent vibration resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 FFOR, 5/8 ORB
  • End 2 Size
    5/8 in
  • End 2 Size Type
    3/4 FFOR, 5/8 ORB
  • Inside Diameter
    0.609 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
  • Description Keyword
    3/4 in Male Flat Face O-Ring x 5/8 in Male O-Ring Boss
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1-3/16–12
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 7/8–14
  • Material
    Steel
  • Maximum Operating Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)