Motion
FF2000T0606S
Straight Union - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring, Steel
Mi Item #00306519
MFR #FF2000T0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Union - 3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring, Steel
Mi Item #00306519
MFR #FF2000T0606S

Mfr description
FF2000T0606S ADAPTER
  • Excellent vibration resistance
  • Meets SAE J1453
  • Tubing is brazed for permanent leakproof connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 FFOR
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 FFOR
  • Inside Diameter
    0.6089 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to Flat Face O-Ring
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 3/8 in Male Flat Face O-Ring
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Flat Face O-Ring
  • End 2 Thread
    11/16–16
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)