Overview
Mfr description
FF2000T1616S ADAPTER
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- End 1 StyleMale Flat Face O-Ring
- Both Ends Style/TypeFlat Face O-Ring to Flat Face O-Ring
- End 1 Size1 in
- End 1 Thread1-7/16–12
- End 2 StyleMale Flat Face O-Ring
- End 2 Size1 in
- End 1 Size Type1 FFOR
- End 2 Size Type1 FFOR
- MaterialSteel
- Description Keyword1 in Male Flat Face O-Ring x 1 in Male Flat Face O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data