Motion
72RLC X10FT

GATES RUBBER CO
72RLC X10FT

RLC Return Line / Low Pressure Hydraulic Hose - 4-1/2 in ID, 5.19 in OD, 100 psi / 6.9 bar Working Pressure, 400 psi / 27.6 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00306591
MFR #72RLC X10FT
Price$131.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
72RLC X10FT

RLC Return Line / Low Pressure Hydraulic Hose - 4-1/2 in ID, 5.19 in OD, 100 psi / 6.9 bar Working Pressure, 400 psi / 27.6 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00306591
MFR #72RLC X10FT

Mfr description
72RLC 4-1/2"RETURN LINE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.31/ft

Specifications

Dimensions

  • Dash Size
    72
  • Hose Dash Size
    72
  • Length
    10 ft / 3 m
  • Minimum Bend Radius
    54 in /1371.6 mm
  • Nominal Hose Inner Diameter  
    4-1/2 in
  • Nominal Hose Outer Diameter  
    5.19 in
  • Weight
    2.48 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    400 psi / 27.6 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33190273
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053436563
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +135°C / +275 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 275 °F
  • Recommended Use
    RLC hose is recommended for petroleum-based hydraulic oils, glycol antifreeze, air or water in low–pressure fluid transfer or hydraulic system return lines.
  • Reinforcement Type
    3-braid, textile
  • Trademark
    RLC Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053436563
  • Working Pressure
    100 psi / 6.9 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)