Overview
Mfr description
1711 X 4 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size1/4 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1/8 in
- End 3 StyleLine/Hose/Tube
- End 3 Size7/16 in
- End 3 Thread7/16-24
- Description Keyword1/4 in x 1/8 in x 7/16 in SelfAlign Male Run Tee with Long Nut
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data