Motion
3129X6
Cap - 3/8 in Female Pipe Rigid, (NPTF) 3/8–18 Thread, Brass
Mi Item #00306612
MFR #3129X6
Price$7.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap - 3/8 in Female Pipe Rigid, (NPTF) 3/8–18 Thread, Brass
Mi Item #00306612
MFR #3129X6

Mfr description
3129 X 6 CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.71/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Height
    2.3
  • Length
    0.3
  • Overall Length
    0.68 in
  • Weight
    0.1
  • Width
    2.9

Details

  • Adapter Type
    Cap
  • Description Keyword
    3/8 in Female Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 3/8–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)