Motion
FC7986-0606S
Aeroquip FC7986 Series Reusable Hose Fittings SAE 37˚ JIC Male Flare
Mi Item #00307186
MFR #FC7986-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FC7986 Series Reusable Hose Fittings SAE 37˚ JIC Male Flare
Mi Item #00307186
MFR #FC7986-0606S

Mfr description
FC7986-0606S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    9/16 in
  • Height
    1.08 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.54 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.31 in
  • Length
    2.67 in
  • Overall Length
    2.67 in
  • Overall Weight
    0.25 lb
  • Thread Size
    9/16-18
  • Weight
    0.25 lb
  • Width
    0.94 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    GH663
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End Gender
    Male
  • Finish
    Dura-Kote
  • Manufacturer Catalog Number
    FC7986-0606S
  • Manufacturer Upc Number
    678146060846
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146060846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)